RC-200-S-KW Set Screw Coupling with Keyway

  • Mfr # RC-200-S-KW

  • Zoro # G0208260


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
2 in
Material - Couplings
Stainless Steel
Outside Dia.
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RC-200-S-KW
Zoro #
G0208260
UPC #
044861065051
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Outside Dia.
3 5/16 in
Overall Length
4 1/2 in
Clearance Dia.
3.313 in
Clearance Dia. (In.)
3.313
Keyway Width (In.)
1/2
Keyway Width
1/2 in
Screw Size (In.)
1/2-13 x 1/2
Screw Size
1/2"-13
Bore Diameter 1
2 in
Bore Diameter 2
2 in
Clearance Diameter
3.31 in
Coupling Outside Diameter
3 5/16 in
Screw Thread Size
1/2"-13
Keyway Width 1
1/2 in
Keyway Depth 1
1/4 in
Keyway Depth 2
1/4 in
Minimum Bore Diameter
2 in
Keyway Width 2
1/2 in
Maximum Bore Diameter
2 in
Different Bore Sizes
No

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Plain
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
Stainless Steel
Machined From
Bar Stock
Type
Set Screw Type, with Keyway
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.003 in / +0.0005 in
Maximum Speed
3,500 RPM
Maximum Torque
1,200 in-lb
Zero Backlash
Yes
Coupling Material Grade
303
Coupling Material
Stainless Steel
Bore Type
Round Keyed
Screw Material Grade
18-8
Screw Material Finish
Plain
Coupling Construction
One-Piece
Shaft Locking Type
Set Screw
Coupling Material Finish
Plain
Number of Locking Screws
2
Included Screws
(2) Hex Socket Set Screw

Description

Rigid Shaft Coupling, Bore Diameter 1 2 in, Bore Diameter 2 2 in, Bore Type Round Keyed, Clearance Diameter 3.31 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 3 5/16 in, Different Bore Sizes No, Keyway Depth 1 1/4 in, Keyway Depth 2 1/4 in, Minimum Bore Diameter 2 in, Keyway Width 1 1/2 in, Keyway Width 2 1/2 in, Maximum Bore Diameter 2 in, Maximum Speed 3,500 RPM, Maximum Torque 1,200 in-lb, Overall Length 4 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.