THHN Building Wire, Copper, 12 AWG, 1C, White, Stranded, 500 ft

  • Mfr # 22965801

  • Zoro # G0209081


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22965801
Zoro #
G0209081
UPC #
032886229107
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
500 ft
Nominal Outside Dia.
0.13 in
Conductor Size
12 AWG
Minimum Bend Radius
1/2 in
Nominal Outside Diameter
0.13 in
Overall Length
500 ft

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
White
Jacket Color
White
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL Listed, E34382
Packaging
Spool
Stranding
19
Max. Amps
20
Application
Wet Locations and Locations Exposed to Oil (Below 75°C), Dry Locations (Below 90°C)
Conductor Insulation Material
Nylon, PVC
Number of Strands
19
Temperature Rating - Maximum Wet
167 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
White
Fire Resistance Rating
Not Rated

Description

If you are looking for a building wire that is reliable and dependable, this Southwire THHN 12 AWG Building Wire is the perfect choice. The white nylon jacket makes it easy to identify this building wire. This 600V AC building wire has a voltage rating of 600V AC. It has a length of 500 ft and is made with 12 AWG wire. With its stranded conductor design, the building wire offers maximum conductivity. If you want high quality at an affordable price, then look no further than the Southwire THHN Building Wire.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.