THHN Building Wire, Copper, 12 AWG, 1C, Black, Stranded, 500 ft

  • Mfr # 22964101

  • Zoro # G0209097


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22964101
Zoro #
G0209097
UPC #
032886229008
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
500 ft
Nominal Outside Dia.
0.13 in
Conductor Size
12 AWG
Overall Length
500 ft
Nominal Outside Diameter
0.13 in
Minimum Bend Radius
1/2 in

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL Listed, E34382
Stranding
19
Packaging
Spool
Max. Amps
20
Application
Wet Locations and Locations Exposed to Oil (Below 75°C), Dry Locations (Below 90°C)
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Number of Strands
19
Conductor Insulation Color
Black
Temperature Rating - Maximum Wet
167 Degrees F

Description

This Southwire THHN Building Wire is perfect for running electrical wiring in your home. The building wire has a 12 AWG size and can be used for 600V AC voltage. It comes with a length of 500 ft and black nylon jacket. This black building wire is made of stranded conductors, making it highly flexible. Designed to protect against corrosion, the black conductor offers maximum durability. The Southwire THHN Building Wire is the perfect choice for your next electrical project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.