THHN Building Wire, Copper, 12 AWG, 1C, Red, Stranded, 500 ft

  • Mfr # 22966601

  • Zoro # G0209106


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22966601
Zoro #
G0209106
UPC #
032886229206
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
500 ft
Nominal Outside Dia.
0.13 in
Insulation Thickness (Mils)
15mils
Jacket Thickness (Mils)
5mils
Overall Length
500 ft
Conductor Size
12 AWG
Nominal Outside Diameter
0.13 in
Minimum Bend Radius
1/2 in

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL Listed, E34382
Stranding
19
Packaging
Spool
Max. Amps
20
Application
Wet Locations and Locations Exposed to Oil (Below 75°C), Dry Locations (Below 90°C)
Applications
ApplicationTHHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.THWN- Wet locations not to exceed 75° C or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil.
Construction
ConstructionSouthwire® THHN copper conductors are made with soft drawn copper. Combination-unilay stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket. Marked as THWN.
Allowable Ampacity At 75C
20
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Red
Temperature Rating - Maximum Wet
167 Degrees F
Number of Strands
19
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated

Description

This Southwire Building Wire is perfect for your next project. It has a 12 AWG wire size and 500 ft length, allowing you to work with ease. Ideal for use in residential and commercial applications, the building wire has a 600V AC voltage rating. The red nylon jacket makes it easy to spot among other wires in the wall or conduit. The PVC insulation helps protect against abrasion and chemical corrosion, ensuring that this wire will last for years to come. This THHN building wire is made of stranded conductors, giving it high flexibility and durability. If you are looking for a building wire that will not let you down during installation, this Southwire Building Wire is what you need.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.