THHN Building Wire, Copper, 12 AWG, 1C, Blue, Stranded, 500 ft

  • Mfr # 22967401

  • Zoro # G0209133


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22967401
Zoro #
G0209133
UPC #
032886229305
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
500 ft
Nominal Outside Dia.
0.13 in
Insulation Thickness (Mils)
15mils
Jacket Thickness (Mils)
5mils
Conductor Size
12 AWG
Overall Length
500 ft
Nominal Outside Diameter
0.13 in
Minimum Bend Radius
1/2 in

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Blue
Jacket Color
Blue
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL Listed, E34382
Stranding
19
Max. Amps
20
Packaging
Spool
Application
Wet Locations and Locations Exposed to Oil (Below 75°C), Dry Locations (Below 90°C)
Allowable Ampacity At 75C
20
Applications
ApplicationTHHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.THWN- Wet locations not to exceed 75° C or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil.
Construction
ConstructionSouthwire® THHN copper conductors are made with soft drawn copper. Combination-unilay stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket. Marked as THWN.
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Blue
Number of Strands
19
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
167 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F

Description

Southwire's Building Wire is the perfect solution for wiring and connecting your electrical devices. This high-quality wire will not disappoint you. The Southwire Building Wire is made of THHN and PVC. It has a voltage rating of 600V AC, and can handle up to 20 amps. Its 12 AWG size means it can carry more current than other building wires. This blue wire has a length of 500 ft and comes in a blue nylon jacket. The Southwire Building Wire offers top quality that you will be happy with for years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.