Cleanroom Chair, Vinyl, Black, 19 in to 24 in Seat Height

  • Mfr # GRVDHCH-MB-RG-RC-8540A1

  • Zoro # G0214596


product price:  $666.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Seat Height Range
19 in to 24 in
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRVDHCH-MB-RG-RC-8540A1
Zoro #
G0214596
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19 in to 24 in
Seat Depth
17 in
Seat Width
18 1/2 in
Back Width
16 1/2 in
Back Height
18 in
For Workbench Height
31 in
Seat Height - Minimum
19 in
Seat Height - Maximum
24 in

Details

Item
Cleanroom Chair
Material
Vinyl
Weight Capacity
300 lb
Color
Black
Number of Casters
5
Product Type
Cleanroom Chair
Base Material
Nylon
Seat Tilt Forward
8 Degrees
ESD-Safe
Not ESD Safe
Arm Adjustment
3 1/2 in
Chair Weight
42 lb
Arm Type
Adjustable
Assembly
Yes
Foot Support
No
Seat Material
Vinyl
Back Tilt Backward
12 Degrees
Includes Arms
Arms Included

Description

Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl, Seat Height Range 19 in to 24 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward 8 Degrees , Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward 12 Degrees , Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides Not Applicable, Foot Support No, Standards Not Applicable, Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.