
Kitchen Faucet, Sensor-Activated, Single Hole Only Mount, 1 Hole Commercial
Mfr # SF2150-4-BDM
Zoro # G0215422
product price:Â $426.66
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Chrome Plated
Faucet Operation
Sensor-Activated
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SF2150-4-BDM
Zoro #
G0215422
UPC #
-
Country of Origin
China
Details
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Chrome Plated
Faucet Operation
Sensor-Activated
ADA Compliant
Yes
Flow Rate
0.50 gpm
Mounting Type
Single Hole Mount
Item
Kitchen Faucet
Residential / Commercial
Commercial
Flow Rate - Maximum
0.5 gpm
Product Type
Faucet
Description
Item Sf21504Bdm Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.