
A46N Supra Grinding Disc 4-1/2 x 1/4 x 5/8-11 T27, 10PK
Mfr # A46N1156.022A
Zoro # G021718998
product price:Â $75.75
/pk 10, $7.58/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Connector Size
5/8-11 in
Connector Type
5/8-11 Threaded Arbor
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A46N1156.022A
Zoro #
G021718998
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8-11 in
Size
4-1/2 x 1/4 x 5/8-11
Details
Item
Grinding Disc
Wheel Type
Type 27
Connector Type
5/8-11 Threaded Arbor
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13,000 RPM
Abrasive Grit
46
Coating Coverage
Open
Abrasive Grade
Extra Coarse
Backing Material
Resin/Fiberglass
Abrasive Type
Bonded
Density Rating
High
Description
For use on Metal, Non-Ferrous Metals, Aluminum, Brass, Copper, and Nickel. A46N1156.022D, 4-1/2 x 1/4 x 7/8, 4-1/2 in, 7/8, N/A, Grinding Disc, Type 27, Unthreaded Hole, Unthreaded Hole, Resin/Fiberglass ,Bonded, Aluminum Oxide, Extra Coarse, 46 Grit, A 46 N Supra, 13,000 RPM, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.