Adjustable Handle Size: 3, 3/8-16X20, Plastic, Black RAL 7021, Comp: Steel

  • Mfr # K0269.3A41X20

  • Zoro # G0218093


product price:  $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Style
Novo Grip
Screw Length
20.00mm
Material
Plastic
Color
Black
Height
2.89"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0269.3A41X20
Zoro #
G0218093
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
20.00mm
Thread Size
3/8"-16
Height
2.89"
Height (In.)
2.89
Overall Length
91.5 mm
Overall Height
78 mm
Handle Height - Maximum
58 mm
Handle Height - Minimum
53.5 mm
Thread Length
20 mm
Hub Height
37 mm
Handle Length
80 mm

Details

Style
Novo Grip
Material
Plastic
Color
Black
Type
External Thread
Finish
Black Oxide (Parts)
Item
Adjustable Handle
Knob Type
Modern Design
Standards
DIN EN ISO 4753, RoHS
Thread Type
External
Components Material
Steel
Features
Die-Cast Zinc Toothed Ring
Handle Material
Fiberglass-Reinforced Plastic
Thread Standard
UNC
Handle Type
Teardrop
Handle Angle
20 Degrees
Measurement System
Inch
Thread Material
Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 20.00mm, Overall Height 78 mm, Overall Length 91.5 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.