
7 in. x 7 in. Single Acting Barrel Spring Square Corner Door Hinge with Fixed Pin - Pack of 2
Mfr # DH-5500SA77-USP
Zoro # G021849463
product price:Â $73.96
/pk 2, $36.98/eaKey Features
Door Hinge Type
Barrel
Material
Steel
Finish
Prime Coat
Mounting
Mortise
Includes
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DH-5500SA77-USP
Zoro #
G021849463
UPC #
704780181453
Country of Origin
China
Details
Item
Door Hinge
Door Hinge Type
Barrel
Material
Steel
Finish
Prime Coat
Mounting
Mortise
Includes
Mounting Hardware Included
Pin Type
Fixed Pin
Pin type
Fixed Pin
Description
The Trans-Atlantic single acting barrel spring hinge is made to strict specifications for exceptional quality and performance. Engineered for one-directional door movement, it is intended for medium to heavy weight door applications. Its adjustable spring tension provides controlled, dependable self-closing for long-lasting performance.
- Recommended for automatic self-closing door applications
- Made from a solid steel base for enhanced durability
- Square corner hinge with plain bearing and fixed pin
- Designed for full mortise installation with a flush, clean door fit
- Single acting barrel spring hinge allows one-way swing, self-closing
- Durable steel construction for reliable and consistent performance
- Plain bearing design with non-removable pin for smooth operation
- Recommended for use on standard-weight commercial doors
- Built similar to Bommer-type big barrel hinges, Supplied with wood and machine screws for secure fixing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.