Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650510608

  • Zoro # G0219569


product price:  $37.79
/ea

Key Features

Overall Length
3.150"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1650510608
Zoro #
G0219569
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.150"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1-1/4"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-20
65% Thread Drill Size
#5
Thread Size
1/4"-20
75% Thread Drill Size
#7
Square Size
0.1900 in
Tap Length Standard
DIN
55% Thread Drill Size
#3
Shank Length
1 15/16 in
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
V
List Number
16505
Thread Direction
Right Hand
Standards
DIN
Series
16505
Cutting Direction - Machining
Right Hand
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Any Application, Any Material, Any Time
Threads per Inch
20
Thread Standard
UNC
Material Grade - Machining
16505, VC-10
Thread Limit
H3
Extended Neck
Yes
Helix Angle
Variable
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, P
Tap Shank Standard
DIN
Secondary Material Application
Aluminum, Cast Iron, Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 9/64 in, Powdered Metal, V, Thread Length 25/64 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.