This item is Discontinued.

Lacrosse Size 10-1/2 Men's Alloy Work Boots, Brown 440037-10.5W

Size 10-1/2 Men's Alloy Work Boots, Brown (Discontinued)

  • Mfr # 440037-10.5W
  • Zoro # G0220254
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
440037-10.5W
Zoro #
G0220254
UPC #
715474901882
Country of Origin
Unknown

Dimensions

Size
10-1/2
Footwear Width
W
Height
6"

Details

Gender
Men's
Item
Work Boots
Insulated
No
Toe Type
Alloy
Liner Material
TPU
Standards
ASTM F2413-05 M I/75 C/75 EH
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Waterproof
Yes
Color
Brown
Shank Material
Fiberglass
Midsole Material
Polyurethane
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Closure Type
Lace Up
Material
Leather/Rubber

Description

Work Boots, Metatarsal Guard No, Color Brown, Gender Men's, Insulated No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.