Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
440037-11W
Zoro #
G0220263
UPC #
715474901899
Country of Origin
Unknown
Dimensions
Size
11
Height
6"
Footwear Width
W
Details
Gender
Men's
Item
Work Boots
Midsole Material
Polyurethane
Max. Heat Rating
Not Rated
Waterproof
Yes
Liner Material
TPU
Metatarsal Guard
No
Standards
ASTM F2413-05 M I/75 C/75 EH
Outsole Material
Rubber
Color
Brown
Shank Material
Fiberglass
Insulated
No
Toe Type
Alloy
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Closure Type
Lace Up
Resists
Oils, Slips
Material
Leather/Rubber
Description
Work Boots, Metatarsal Guard No, Color Brown, Gender Men's, Insulated No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.