Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
450051-7M
Zoro #
G0220367
UPC #
715474902186
Country of Origin
Unknown
Dimensions
Size
7
Height
6 in
Details
Item
Hiking Boots
Upper Material
Leather and Cordura(R) Nylon
Waterproof
Yes
Insulated
Yes
Toe Type
Plain
Color
Brown
Midsole Material
Rubber
Shank Material
Fiberglass
Outsole Material
Rubber
Gender
Men's
Liner Material
Hyper-Dri
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips, Marring
Max. Heat Rating
Not Rated
Material
Leather/Rubber/Cordura(R)
Closure Type
Lace Up
Construction
Cement Down
Description
Hiking Boots, Color Brown, Gender Men's, Construction Cement Down, Insulated Yes, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.