This item is Discontinued.

Lacrosse Hiking Boots, Pln, Ins, Mens, 7-1/2, Brn, PR 450051-7.5M

Hiking Boots, Pln, Ins, Mens, 7-1/2, Brn, PR (Discontinued)

  • Mfr # 450051-7.5M
  • Zoro # G0220376
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
450051-7.5M
Zoro #
G0220376
UPC #
715474902193
Country of Origin
Unknown

Dimensions

Size
7-1/2
Height
6 in

Details

Item
Hiking Boots
Upper Material
Leather and Cordura(R) Nylon
Waterproof
Yes
Insulated
Yes
Toe Type
Plain
Shank Material
Fiberglass
Color
Brown
Outsole Material
Rubber
Midsole Material
Rubber
Gender
Men's
Liner Material
Hyper-Dri
Satra Slip Test Results- Dairy Tile Wet
0.46
Max. Heat Rating
Not Rated
Closure Type
Lace Up
Material
Leather/Rubber/Cordura(R)
Resists
Oils, Slips, Marring
Construction
Cement Down

Description

Hiking Boots, Color Brown, Gender Men's, Construction Cement Down, Insulated Yes, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.