Hiking Boots, Pln, Ins, Mens, 11, Brown, PR (Discontinued)
- Mfr # 450051-11M
- Zoro # G0220446
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
450051-11M
Zoro #
G0220446
UPC #
715474902261
Country of Origin
Unknown
Dimensions
Size
11
Height
6 in
Details
Item
Hiking Boots
Upper Material
Leather and Cordura(R) Nylon
Waterproof
Yes
Insulated
Yes
Toe Type
Plain
Outsole Material
Rubber
Shank Material
Fiberglass
Gender
Men's
Color
Brown
Midsole Material
Rubber
Liner Material
Hyper-Dri
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Resists
Oils, Slips, Marring
Material
Leather/Rubber/Cordura(R)
Max. Heat Rating
Not Rated
Construction
Cement Down
Description
Hiking Boots, Color Brown, Gender Men's, Construction Cement Down, Insulated Yes, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.