Zoro Homepage
This item is Discontinued.
Lacrosse Hiking Boots, Pln, Ins, Mens, 10W, Brown, PR 450051-10W

Hiking Boots, Pln, Ins, Mens, 10W, Brown, PR (Discontinued)

  • Mfr # 450051-10W
  • Zoro # G0220534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450051-10W
Zoro #
G0220534
UPC #
715474902377
Country of Origin
Unknown

Dimensions

Size
10
Height
6 in
Footwear Width
W

Details

Item
Hiking Boots
Upper Material
Leather and Cordura(R) Nylon
Waterproof
Yes
Insulated
Yes
Toe Type
Plain
Midsole Material
Rubber
Color
Brown
Liner Material
Hyper-Dri
Outsole Material
Rubber
Gender
Men's
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Resists
Oils, Slips, Marring
Max. Heat Rating
Not Rated
Material
Leather/Rubber/Cordura(R)
Construction
Cement Down

Description

Hiking Boots, Color Brown, Gender Men's, Construction Cement Down, Insulated Yes, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.