Hiking Boots, Pln, Ins, Men, 10-1/2W, Brn, PR (Discontinued)
- Mfr # 450051-10.5W
- Zoro # G0220543
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
450051-10.5W
Zoro #
G0220543
UPC #
715474902384
Country of Origin
Unknown
Dimensions
Size
10-1/2
Height
6 in
Footwear Width
W
Details
Item
Hiking Boots
Upper Material
Leather and Cordura(R) Nylon
Waterproof
Yes
Insulated
Yes
Toe Type
Plain
Midsole Material
Rubber
Shank Material
Fiberglass
Gender
Men's
Liner Material
Hyper-Dri
Color
Brown
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips, Marring
Max. Heat Rating
Not Rated
Material
Leather/Rubber/Cordura(R)
Closure Type
Lace Up
Construction
Cement Down
Description
Hiking Boots, Color Brown, Gender Men's, Construction Cement Down, Insulated Yes, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.