This item is Discontinued.

Lacrosse Hiking Boots, Pln, Ins, Mens, 11W, Brown, PR 450051-11W

Hiking Boots, Pln, Ins, Mens, 11W, Brown, PR (Discontinued)

  • Mfr # 450051-11W
  • Zoro # G0220552
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
450051-11W
Zoro #
G0220552
UPC #
715474902391
Country of Origin
Unknown

Dimensions

Size
11
Height
6 in
Footwear Width
W

Details

Item
Hiking Boots
Upper Material
Leather and Cordura(R) Nylon
Waterproof
Yes
Insulated
Yes
Toe Type
Plain
Outsole Material
Rubber
Shank Material
Fiberglass
Midsole Material
Rubber
Liner Material
Hyper-Dri
Gender
Men's
Color
Brown
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips, Marring
Closure Type
Lace Up
Max. Heat Rating
Not Rated
Material
Leather/Rubber/Cordura(R)
Construction
Cement Down

Description

Hiking Boots, Color Brown, Gender Men's, Construction Cement Down, Insulated Yes, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.