This item is Discontinued.

Lacrosse Hiking Boots, Pln, Ins, Men, 11-1/2W, Brn, PR 450051-11.5W

Hiking Boots, Pln, Ins, Men, 11-1/2W, Brn, PR (Discontinued)

  • Mfr # 450051-11.5W
  • Zoro # G0220561
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
450051-11.5W
Zoro #
G0220561
UPC #
715474902407
Country of Origin
Unknown

Dimensions

Size
11-1/2
Height
6 in
Footwear Width
W

Details

Item
Hiking Boots
Upper Material
Leather and Cordura(R) Nylon
Waterproof
Yes
Insulated
Yes
Toe Type
Plain
Outsole Material
Rubber
Gender
Men's
Color
Brown
Shank Material
Fiberglass
Midsole Material
Rubber
Liner Material
Hyper-Dri
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Resists
Oils, Slips, Marring
Material
Leather/Rubber/Cordura(R)
Max. Heat Rating
Not Rated
Construction
Cement Down

Description

Hiking Boots, Color Brown, Gender Men's, Construction Cement Down, Insulated Yes, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.