Size 10 Men's Composite Miners Boots, Black (Discontinued)
- Mfr # 00552092-10W
- Zoro # G0220857
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00552092-10W
Zoro #
G0220857
UPC #
084086013543
Country of Origin
Unknown
Dimensions
Size
10
Height
16"
Footwear Width
W
Details
Gender
Men's
Item
Miners Boots
Max. Heat Rating
Not Rated
Toe Type
Composite
Insulated
Yes
Standards
ASTM F2413-05 M I/75 C/75 MT/75 EH PR
Midsole Material
Puncture Resistant Composite
Shank Material
Fiberglass
Outsole Material
Vibram(R)
Metatarsal Guard
Yes
Waterproof
Yes
Liner Material
GORE-TEX(R) and Thinsulate(TM)
Color
Black
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Upper Material
Leather
Lugs
Aggressive
Resists
Abrasion, Chemicals, Cold, Heat
Material
Leather/Rubber
Description
Miners Boots, Metatarsal Guard Yes, Color Black, Gender Men's, Insulated Yes, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.