Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654502908

  • Zoro # G0221361


product price:  $573.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.870"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
1.108"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1654502908
Zoro #
G0221361
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7.870"
Shank Dia.
1.108"
Tap Size
1-3/8"
Tap Dimension Type
Inch
Tap Thread Size
1-3/8"-8
Thread Length
2 in
Thread Size
1-3/8"-8
75% Thread Drill Size
1.2532
Square Size
0.8310 in
Tap Length Standard
DIN
65% Thread Drill Size
1.2695 in
Shank Length
3 5/16 in
Drill Bit Size
1.2451 in, 1.2532 in, 1.2613 in, 1.2695 in, 1.2776 in
Pitch Diameter Limit
H9

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Thread Type
UNS
Tap Finish
TiCN
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16545
Coolant Fed
Coolant Through
Tap Shank Standard
DIN
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
16545, VC-10
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Thread Limit
H9
Primary Material Application ISO Code
H, M, P
Threads per Inch
8
Thread Standard
UNC
Shank Type - Machining
Straight
Helix Angle
Variable
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, Steel
List Number
16545
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 3/8 In.-8, UNC, Overall Length 7 7/8 in, Powdered Metal, TiCN, Thread Length 2 in, 75 Percent Thread Drill Size 1.2532, Thread Limit H9, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.