Size 11M Men's Steel Hip Wader, Black/Yellow (Discontinued)
- Mfr # 24509099-11
- Zoro # G0221636
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24509099-11
Zoro #
G0221636
UPC #
715474229580
Country of Origin
Unknown
Dimensions
Size
11M
Details
Gender
Men's
Item
Hip Wader
Shank Material
Fiberglass
Metatarsal Guard
Internal
Standards
ASTM F2413-05 M I/75 C/75 MT/75 EH PR
Outsole Material
Rubber
Color
Black/Yellow
Insulated
No
Resists
Abrasion, Ozone
Toe Type
Steel
Midsole Material
Steel
Upper Material
Rubber
Inseam
32"
Footwear Sole Pattern
Trac-Lite
Waterproof
Yes
Wader Style
Hip
Material
Rubber
Design
Pull On with Canvas Lining and Fiberglass Shank
Description
Hip Wader, Toe Type Steel, Men's, Size 11M, Inseam 32 In., Black/Yellow, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.