Size 13M Men's Steel Hip Wader, Black/Yellow (Discontinued)
- Mfr # 24509099-13
- Zoro # G0221654
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24509099-13
Zoro #
G0221654
UPC #
715474229603
Country of Origin
Unknown
Dimensions
Size
13M
Details
Gender
Men's
Item
Hip Wader
Midsole Material
Steel
Upper Material
Rubber
Shank Material
Fiberglass
Resists
Abrasion, Ozone
Footwear Sole Pattern
Trac-Lite
Color
Black/Yellow
Toe Type
Steel
Standards
ASTM F2413-05 M I/75 C/75 MT/75 EH PR
Insulated
No
Metatarsal Guard
Internal
Inseam
32"
Outsole Material
Rubber
Waterproof
Yes
Wader Style
Hip
Design
Pull On with Canvas Lining and Fiberglass Shank
Material
Rubber
Description
Hip Wader, Toe Type Steel, Men's, Size 13M, Inseam 32 In., Black/Yellow, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.