Size 15M Men's Steel Hip Wader, Black/Yellow (Discontinued)
- Mfr # 24509099-15
- Zoro # G0221672
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
24509099-15
Zoro #
G0221672
UPC #
715474229627
Country of Origin
Unknown
Dimensions
Size
15M
Details
Gender
Men's
Item
Hip Wader
Shank Material
Fiberglass
Resists
Abrasion, Ozone
Metatarsal Guard
Internal
Insulated
No
Outsole Material
Rubber
Upper Material
Rubber
Midsole Material
Steel
Color
Black/Yellow
Footwear Sole Pattern
Trac-Lite
Toe Type
Steel
Standards
ASTM F2413-05 M I/75 C/75 MT/75 EH PR
Inseam
32"
Waterproof
Yes
Wader Style
Hip
Design
Pull On with Canvas Lining and Fiberglass Shank
Material
Rubber
Description
Hip Wader, Toe Type Steel, Men's, Size 15M, Inseam 32 In., Black/Yellow, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.