This item is Discontinued.

Lacrosse Men's, Composite Toe, Winter Boots, 10, Black 367225-10

Men's, Composite Toe, Winter Boots, 10, Black (Discontinued)

  • Mfr # 367225-10
  • Zoro # G0221812
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
367225-10
Zoro #
G0221812
UPC #
715474904777
Country of Origin
Unknown

Dimensions

Size
10
Height
10 in

Details

Item
Winter Boots
Toe Type
Composite
Gender
Men's
Color
Black
Waterproof
Yes
Outsole Material
Rubber
Upper Material
Leather
Insulation Type
Thinsulate(R)
Resists
Abrasion
Closure Type
Lace Up
Footwear Sole Pattern
Lug
Shank Material
Nylon
Standards
ASTM F2413-05 M I/75 C/75 EH
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
0.46
Lugs
Athletic
Material
Leather/Rubber
Construction
Cement Down

Description

Winter Boots, Color Black, Gender Men's, Construction Cement Down, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.