Men's, Composite Toe, Winter Boots, 11, Black (Discontinued)
- Mfr # 367225-11
- Zoro # G0221821
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
367225-11
Zoro #
G0221821
UPC #
715474904784
Country of Origin
Unknown
Dimensions
Size
11
Height
10 in
Details
Item
Winter Boots
Toe Type
Composite
Gender
Men's
Color
Black
Waterproof
Yes
Standards
ASTM F2413-05 M I/75 C/75 EH
Midsole Material
EVA
Upper Material
Leather
Insulation Type
Thinsulate(R)
Shank Material
Nylon
Closure Type
Lace Up
Resists
Abrasion
Footwear Sole Pattern
Lug
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Lugs
Athletic
Material
Leather/Rubber
Construction
Cement Down
Description
Winter Boots, Color Black, Gender Men's, Construction Cement Down, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.