Men's, Composite Toe, Winter Boots, 13, Black (Discontinued)
- Mfr # 367225-13
- Zoro # G0221846
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
367225-13
Zoro #
G0221846
UPC #
715474904807
Country of Origin
Unknown
Dimensions
Size
13
Height
10 in
Details
Item
Winter Boots
Toe Type
Composite
Gender
Men's
Color
Black
Waterproof
Yes
Standards
ASTM F2413-05 M I/75 C/75 EH
Upper Material
Leather
Midsole Material
EVA
Footwear Sole Pattern
Lug
Shank Material
Nylon
Closure Type
Lace Up
Insulation Type
Thinsulate(R)
Outsole Material
Rubber
Resists
Abrasion
Lugs
Athletic
Satra Slip Test Results- Dairy Tile Wet
0.46
Material
Leather/Rubber
Construction
Cement Down
Description
Winter Boots, Color Black, Gender Men's, Construction Cement Down, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.