Zoro Homepage
This item is Discontinued.
Puma Safety Shoes Men's, Composite Toe, Athletic Work Shoes, 8, EEE, Blue/Silver 642515-08

Men's, Composite Toe, Athletic Work Shoes, 8, EEE, Blue/Silver (Discontinued)

  • Mfr # 642515-08
  • Zoro # G0222266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642515-08
Zoro #
G0222266
UPC #
-
Country of Origin
China

Dimensions

Size
8
Footwear Width
EEE
Height
4 in

Details

Item
Athletic Work Shoes
Toe Type
Composite
Gender
Men's
Color
Blue/Silver
Waterproof
No
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Cleated
Midsole Material
EVA
Predominant Footwear Color
Blue
Footwear Style
Athletic Shoe
Manufacturers Suggested Sole Slip Rating
Not Rated
Liner Material
BreathActive(R)
Standards
ASTM F1677 Mark II, F2413-05 I/75, C/75 SD
Footwear Closure Type
Lace Up
Insulated
No
Shank Material
Rubber
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Resists
Heat, Slips, Static Electricity
Upper Material
Cordura(R)
Material
Cordura(R)/Rubber

Description

Athletic Work Shoes, Metatarsal Guard No, Color Blue/Silver, Gender Men's, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.