This item is Discontinued.

Yale Solenoid, 12 VDC, 100A, 4 Terminals 582013306

Solenoid, 12 VDC, 100A, 4 Terminals (Discontinued)

  • Mfr # 582013306
  • Zoro # G0225071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
582013306
Zoro #
G0225071
UPC #
-
Country of Origin
Mexico

Details

Item
Solenoid, 12 VDC, 100A, 4 Terminals
For Use With
Forklifts
Fits Brand
Yale

Description

Solenoid, 12 VDC, 100A, 4 Terminals, Fits Brand Yale, For Use With Forklifts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.