Adjustable Handle Size: 2 M08X15, Plastic Black RAL 7021, Comp: Stainless Steel

  • Mfr # K0270.2081X15

  • Zoro # G0225215


product price:  $12.65
/ea

Key Features

Style
Novo Grip
Screw Length
15.00mm
Material
Plastic
Color
Black
Height
2.22"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0270.2081X15
Zoro #
G0225215
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
15.00mm
Thread Size
M8
Height
2.22"
Height (In.)
2.22
Overall Length
75 mm
Overall Height
60.5 mm
Handle Height - Maximum
45.5 mm
Handle Length
65 mm
Handle Height - Minimum
41.5 mm
Thread Length
15 mm
Hub Height
28.5 mm

Details

Style
Novo Grip
Material
Plastic
Color
Black
Type
External Thread, Stainless Steel
Finish
Uncoated (Parts)
Standards
DIN EN ISO 4753, RoHS
Knob Type
Modern Design
Item
Adjustable Handle
Thread Type
External
Handle Material
Fiberglass-Reinforced Plastic
Components Material
Stainless Steel
Features
Die-Cast Zinc Toothed Ring
Handle Type
Teardrop
Handle Angle
20 Degrees
Measurement System
Metric
Thread Material
Stainless Steel
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 15.00mm, Overall Height 60.5 mm, Overall Length 75 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.