1 - 12 X 6FT L FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN

  • Mfr # 2046019

  • Zoro # G022604009


product price:  $66.85
/ea

Key Features

Thread Size
1"-12
Material
Alloy Steel
Material Grade/Class
Grade 8-/ Grade BD
Thread Fit
2A
Thread Pitch
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2046019
Zoro #
G022604009
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-12
Overall Length
72 in

Details

Item
Threaded Rod
Material
Alloy Steel
Material Grade/Class
Grade 8-/ Grade BD
Thread Fit
2A
Thread Pitch
12
Finish
Plain
Material Quality Standards
SAE J429, ASTM A354
Rockwell Hardness
HRC 33-39

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.