Paint Marker, Medium Tip, White Color Family, Paint

  • Mfr # 96820

  • Zoro # G0226292


product price:  $5.45
/ea

Key Features

Tip Material
Felt
Marking Tip Shape
Bullet
Tip Size
Medium
Features
Fast-Drying, Permanent Paint for Immediate Handling Reduces Work Downtime; Durable Metal Barrel and Clip-Cap Reduce Breakage and Store Easily in Pocket; Weather Resistant
Standards
EPA HAPS and SARA 313, California Prop 65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96820
Zoro #
G0226292
UPC #
048615968209
Country of Origin
United States

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
White
Item
Paint Marker
Tip Material
Felt
Marking Tip Shape
Bullet
Features
Fast-Drying, Permanent Paint for Immediate Handling Reduces Work Downtime; Durable Metal Barrel and Clip-Cap Reduce Breakage and Store Easily in Pocket; Weather Resistant
Standards
EPA HAPS and SARA 313, California Prop 65
Series
Paint-Riter
Actuation Type
Valve
Dry Time
30 sec
Rolls-Royce EMS 56752 Specification Compliance
No
Color Family
Whites
Removal Method
Remover
Pigment Permanence
Permanent
Housing Attachment Style
Clip
US DOE RDT-F7-3T Specification Compliance
No
Maximum Application Temperature
150 Degrees F
Tip Protection Type
Snap-on Cap
US Navy C3070 Specification Compliance
No
Minimum Performance Temperature
-50 Degrees F
Compatible Surfaces
Cloth, Fabrics, Glass, Iron, Plastic, Rubber, Steel
Specialty Environment or Surface Conditions
General Purpose
Minimum Application Temperature
-50 Degrees F
NSF Registered
No
Maximum Performance Temperature
150 Degrees F
MIL Spec STD-2041D Compliance
No
Paint Marker Format
Marker
Pigment Material
Paint
Housing Material
Metal
Marking Tool Product Group
Paint Markers
Marker Type
Permanent

Description

Liquid Paint Marker, Actuation Type Valve, Compatible Surfaces Cloth, Fabrics, Glass, Iron, Plastic, Rubber, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -50 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.