Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Marker, Medium Tip, Green Color Family, Paint

  • Mfr # 96826

  • Zoro # G0226353


product price: $5.45
/ea

Key Features

Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tip Shape
Bullet
Tip Size
Medium
Marker Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96826
Zoro #
G0226353
UPC #
048615968261
Country of Origin
United States

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Green
Item
Paint Marker
Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tip Shape
Bullet
Marker Type
Permanent
Marking Tool Product Group
Paint Markers
Features
Fast-Drying, Permanent Paint for Immediate Handling Reduces Work Downtime; Durable Metal Barrel and Clip-Cap Reduce Breakage and Store Easily in Pocket; Weather Resistant
Standards
EPA HAPS and SARA 313, California Prop 65
Series
Paint-Riter
Actuation Type
Valve
Dry Time
30 sec
Minimum Application Temperature
-50 Degrees F
Tip Protection Type
Snap-on Cap
Color Family
Greens
Compatible Surfaces
Cloth, Fabrics, Glass, Iron, Plastic, Rubber, Steel
Pigment Material
Paint
Paint Marker Format
Marker
Removal Method
Remover
Rolls-Royce EMS 56752 Specification Compliance
No
Maximum Application Temperature
150 Degrees F
Housing Material
Metal
US DOE RDT-F7-3T Specification Compliance
No
Maximum Performance Temperature
150 Degrees F
Pigment Permanence
Permanent
Minimum Performance Temperature
-50 Degrees F
Housing Attachment Style
Clip
MIL Spec STD-2041D Compliance
No
Specialty Environment or Surface Conditions
General Purpose
NSF Registered
No
US Navy C3070 Specification Compliance
No

Description

Liquid Paint Marker, Actuation Type Valve, Compatible Surfaces Cloth, Fabrics, Glass, Iron, Plastic, Rubber, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -50 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.