Pedestrian Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, W11-2-30FA

  • Mfr # W11-2-30FA

  • Zoro # G0226773


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Pedestrian Crossing Pictogram
Width
30 in
Height
30 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W11-2-30FA
Zoro #
G0226773
UPC #
849362016812
Country of Origin
United States

Dimensions

Width
30 in
Height
30 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Pedestrian Crossing Pictogram Traffic Sign
Header
No Header
Legend
Pedestrian Crossing Pictogram
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Pedestrian Traffic
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Legend/Background Color
Black/Yellow
MUTCD Code
W11-2
Legend Style
Symbol
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Double-Sided
No
Background Color
Yellow
Material
Aluminum
Legend Color
Black
Symbol
Pedestrian Crossing
Sign Legend Color
Black
Sign Legend Text Color
Black
Includes Cross-Braces
No
Sign Legend Style
Symbol
Sign Mounting Hardware Included
No
Sign Properties
Rigid
MUTCD Compliant Sign
Yes
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Average Outdoor Durability
8 to 10 yr.
Mounting Hole Distance Center to Center
30 in
Holes on 1 in. Centers
Yes
Sign Header
No Header
Protective Coating
Clear Film Laminate
MUTCD Sign Description
Pedestrian Crossing Pictogram
Number of Printed Sides
1
Material Properties
Roll Up

Description

Pedestrian Crossing Pictogram Traffic Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.