This item is Discontinued.

Kennedy Tool Cabinet, 39-1/4" W, 24" D 39117EKTX

Tool Cabinet, 39-1/4" W, 24" D (Discontinued)

  • Mfr # 39117EKTX
  • Zoro # G0226803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39117EKTX
Zoro #
G0226803
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
39 in
Width
39 1/4 in

Details

Item
Tool Cabinet
Color
Tan
Features
5S System, Lean, Organize Tools, Asset Management
Finish
Powder Coated
Number of Drawers
7
Material
Steel
Gauge
18
Locking System
Electronic Pushbutton/Prox
Storage Capacity
22,050 cu in.
Drawer Slides
Ball Bearing
Drawer Capacity
123 lb., 240 lb.
Tool Box Duty Rating
Heavy Duty
Series
eKentrol Tool Cabinet
Number of Shelves
0
Work Surface Material
MDF
Configuration
(7) 35 in W x 22 1/2 in D x 4 in H

Description

Tool Cabinet, eKentrol Tool Cabinet Series, Heavy Duty, Width 39 1/4 in, Depth 24 in, Height 39 in, Number of Drawers 7, Tan, Drawer Capacity 123 lb., 240 lb., Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 22,050 cu in., Number of Shelves 0, Steel, 18 Gauge, Work Surface Material MDF, Electronic Pushbutton/Prox, Configuration (7) 35 in W x 22 1/2 in D x 4 in H, 5S System, Lean, Organize Tools, Asset Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.