
Contemporary Distressed Geometric Area Rug 2 ft x 3 ft Black
Mfr # WR93BLACK2X3
Zoro # G022734591
product price:Â $49.49
/eaKey Features
Size
2' x 3'
Color
Black
Style
Geometric
Material
Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WR93BLACK2X3
Zoro #
G022734591
UPC #
847918142275
Country of Origin
Egypt
Dimensions
Size
2' x 3'
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Black
Style
Geometric
Material
Polypropylene
Shape
Rectangle
Item
Area Rug
Machine Washable
No
Includes
Area Rug
Backing Material
Jute
Description
Sleek and modern, this geometric rug delivers a structured yet inviting feel to any space. The bold black and ivory tones enhance its crisp, clean lines, making it a perfect choice for those who love contemporary decor. Designed with a 0.39-inch pile height, it provides a refined look while remaining durable and easy to maintain. Durability & Safety: Designed for long-lasting durability, this rug is a reliable choice for high-traffic spaces throughout your home. Crafted from safe, non-toxic materials, it provides a comfortable and secure surface for kids and pets. The sturdy jute backing enhances stability and longevity, ensuring years of dependable use. To prevent shifting and extend the life of your rug, we recommend using a rug pad for added safety and comfort. Comfort & Convenience: Expertly machine-woven using advanced technology, this rug offers the perfect balance of softness and durability. Its versatile design makes it an excellent addition to any room, effortlessly complementing various home decor styles. Available in a range of sizes, it fits seamlessly into different spaces. Designed for effortless maintenance, it requires only regular vacuuming and simple spot cleaning with mild detergent to maintain its beauty. Please note: While we strive for accuracy in our digital images, actual rug colors may vary slightly due to monitor settings. Minor variations in length and width may occur due to the manufacturing process, and patterns may adjust slightly depending on the selected size and shape. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.