BD Series Workbench, 96 in W x 28 in D x 32-1/2 in H, with Back and EndsTop, Drawer, Black

  • Mfr # BD-2896

  • Zoro # G022736502


product price:  $896.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Surface Material
Steel
Method of Construction
All Welded Steel
Load Capacity
3,000 lb
Gauge
12
Top Thickness
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD-2896
Zoro #
G022736502
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2-1/4 in
Drawer Height
5
Drawer Depth
16-1/4 in
Drawer Width
13-3/4 in
Height
32-1/2 in
Depth
28 in
Width
96 in

Details

Surface Material
Steel
Method of Construction
All Welded Steel
Load Capacity
3,000 lb
Gauge
12
Finish
Powder coat
No. of Drawers
1
Drawer Load Rating
100 lb
Color
Black
Assembled/Unassembled
Assembled
Item
Worbench with Back and Endstops and Drawer
Material
Steel
Includes
Sides and backstops, drawer
Cam Lock Type
Padlock Loop

Description

All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Dimensions 96in W x 28in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.