This item is Discontinued.

Zing Work Ahead Sign, 30" Height, 30" Width 2334

Work Ahead Sign, 30" Height, 30" Width (Discontinued)

  • Mfr # 2334
  • Zoro # G0227595
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2334
Zoro #
G0227595
UPC #
-
Country of Origin
Unknown

Dimensions

Width
30"
Height
30"
Thickness
0.080"

Details

Item
Work Ahead Sign
Legend
Road Work Ahead
Standards
MUTCD
Legend Style
Text
MUTCD Code
W20-1

Description

Work Ahead Sign, Height 30 in, Width 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.