Children at Play Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, LW9-21-18DA

  • Mfr # LW9-21-18DA

  • Zoro # G0227622


product price:  $53.59
/ea

Key Features

Header
No Header
Legend
Slow Children At Play
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LW9-21-18DA
Zoro #
G0227622
UPC #
849362001009
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Children at Play Traffic Sign
Header
No Header
Legend
Slow Children At Play
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Color
Black
Material
Aluminum
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Color
Black
Double-Sided
No
MUTCD Code
S4-I100A
Legend Style
Symbol and Text
Symbol
Child Playing Pictogram
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Subject Matter
Traffic
Sign Legend Text Color
Black
Sign Mounting Hardware Included
No
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
No
Number of Printed Sides
1
Average Outdoor Durability
8 to 10 yr.
Includes Cross-Braces
No
Holes on 1 in. Centers
Yes
Sign Legend Style
Symbol, Text
Protective Coating
Clear Film Laminate
Sign Legend
Slow Children At Play
State Specific Sign
No
Sign Header
No Header
Mounting Hole Distance Center to Center
21 in
Sign Properties
Rigid
Material Properties
Roll Up

Description

Children at Play Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.