Children at Play Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1025-EG_18x24

  • Mfr # T1-1025-EG_18x24
  • Zoro # G5171323
product price: 
$
45.19
/ea

Key Features

Header
No Header
Legend
Slow Children At Play
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1025-EG_18x24
Zoro #
G5171323
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Children at Play Traffic Sign
Header
No Header
Legend
Slow Children At Play
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
No
ANSI Compliant
No
Symbol
Child Playing Pictogram
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Holes on 1 in. Centers
Yes
Average Outdoor Durability
3 to 5 yr
Mounting Hole Distance Center to Center
21 in
Sign Header
No Header
Includes Cross-Braces
No
Number of Printed Sides
1
State Specific Sign
No
Sign Properties
Rigid
MUTCD Compliant Sign
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol, Text
Indoor/Outdoor Usage
Outdoor
Sign Legend
Slow Children At Play
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Description

Children at Play Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews