
Beaded Cable Tie, 14 in L, 75 lb Strength, 4.0 in Max Bundle Dia, Nylon 6/6, UV-Rated, Black, 250PK
Mfr # Bead-14-75-0H
Zoro # G022799644
product price: $39.49
/pk 250, $0.16/eaKey Features
Cable Tie Style
Beaded
Nominal Length
14 in
Width
0.11 in
Nominal Max. Bundle Dia.
4.01 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Bead-14-75-0H
Zoro #
G022799644
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
14 in
Width
0.11 in
Nominal Max. Bundle Dia.
4.01 in
Details
Item
Cable Tie
Cable Tie Style
Beaded
Color
Black
Material
Nylon 6/6
Tensile Strength
75 lb
Outdoor Use
Yes
Application
Cable Management
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Features
UV Resistant
Standards
RoHS Compliant, UL
Locking Style
Reusable
Description
The 14" 75 lb Black Beaded Cable Tie (Bead-14-75-0H) is an industrial-grade cable tie. It is designed for comprehensive cable management and bundling tasks. This zip tie product is sold as a 250 piece pack. Core specifications include a width of 0.11 in. Max bundle diameter is 4.01 in. This cable tie is constructed from durable Nylon 6/6. The style is Beaded tie. It uses a Reusable locking style. This cable tie is UV Resistant and is rated for long-term outdoor use. It maintains performance across a wide operating temperature range of −40 degrees F to 185 degrees F. This product meets industry standards of quality, being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.