Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Standard HDTV, Commercial, LED Display UN40MU7000F

Standard HDTV, Commercial, LED Display (Discontinued)

  • Mfr # UN40MU7000F
  • Zoro # G0228179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN40MU7000F
Zoro #
G0228179
UPC #
887276202709
Country of Origin
Mexico

Dimensions

Height
20 1/2 in
Width
35 38/64 in
Depth
2 7/64 in
HDTV Screen Size
40 in

Details

HDTV High Definition Type
Ultra High Definition
HDTV SmartTV Compatible
Yes
HDTV WiFi Compatible
Yes
HDMI Inputs
3
Remote Control Type
Smart Touch Remote
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
120 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
3840 x 2160
Series
MU7000
HDTV Display Type
LED
Sleep/Alarm Timer
Yes
Component Video Inputs
1
Green Certification or Other Recognition
ENERGY STAR
HDTV Resolution
2160 (4K)
Contrast Ratio
5500:1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
USB Slot
2
Includes
Remote Control, (2) AAA Batteries
S-Video Inputs
0
Sound Leveler
No
Watts/Channel
10W x 2
V-Chip
Yes
HDTV Application
Consumer
HDTV Screen Shape
Flat
Vertical Resolution
2160p
VESA Pattern
400x400
Multifunction
No
Language Options
English
Pro:Idiom ™
Yes
Weight Capacity
100 lb
Digital Cable Ready
yes
PC Inputs
1
Energy Star Compliant
Yes
Item
Standard HDTV
Simulated Surround
No
Media Card Slot
No
Pro:Idiom(TM)
Yes

Description

Standard HDTV, Screen Refresh Rate 120 Hz, VESA Pattern 400x400, Contrast Ratio 5500:1, Includes Remote Control, (2) AAA Batteries, Language Options English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.