This item is Discontinued.

Samsung Standard HDTV, Commercial, LED Display UN65MU6500F

Standard HDTV, Commercial, LED Display (Discontinued)

  • Mfr # UN65MU6500F
  • Zoro # G0228282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN65MU6500F
Zoro #
G0228282
UPC #
887276209678
Country of Origin
Mexico

Dimensions

Height
33 5/16 in
Width
57 5/16 in
Depth
5 13/64 in
HDTV Screen Size
65 in

Details

HDTV High Definition Type
Ultra High Definition
HDTV SmartTV Compatible
Yes
HDTV WiFi Compatible
Yes
HDMI Inputs
3
Remote Control Type
Smart Touch Remote
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
120 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
3840 x 2160
Series
MU6500
Pro:Idiom(TM)
Yes
Weight Capacity
100 lb
Media Card Slot
No
Sleep/Alarm Timer
Yes
Component Video Inputs
1
Vertical Resolution
2160p
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Simulated Surround
No
Includes
Remote Control, (2) AAA Batteries
S-Video Inputs
0
Multifunction
No
PC Inputs
1
Watts/Channel
20
Energy Star Compliant
Yes
Digital Cable Ready
yes
HDTV Application
Consumer
Green Certification or Other Recognition
ENERGY STAR
HDTV Resolution
2160 (4K)
Contrast Ratio
5500:1
VESA Pattern
400x400
Item
Standard HDTV
HDTV Screen Shape
Flat
Pro:Idiom ™
Yes
V-Chip
Yes
Language Options
English
HDTV Display Type
LED
USB Slot
2
Sound Leveler
No

Description

Standard HDTV, Screen Refresh Rate 120 Hz, VESA Pattern 400x400, Contrast Ratio 5500:1, Includes Remote Control, (2) AAA Batteries, Language Options English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.