Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon Multimedia Projector, 16-59/64" L 1876C002

Multimedia Projector, 16-59/64" L (Discontinued)

  • Mfr # 1876C002
  • Zoro # G0228300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1876C002
Zoro #
G0228300
UPC #
013803286618
Country of Origin
Japan

Dimensions

Screen Size
40 in to 600 in
Height
6 45/64 in
Width
14 31/32 in
Length
16 59/64 in
Cord Length
2 ft
Projection Stage Width
40 in to 300 in
Projection Stage Length
40 in to 600 in

Details

Item
Multimedia Projector
Lamp Watts
370W bulb
Resolution
1920 x 1200
Contrast Ratio
2000:1
Lamp Life
3000 hr
Aspect Ratio
16:10
Voltage
240V AC
Head
5 29/32 in
Includes
Lens Cap, Power Cord, VGA Cable, Remote Control, Manual, Warranty Card
Illumination
6500 lm
Lamp Included
Yes

Description

Multimedia Projector, Resolution 1920 x 1200, Illumination 6500 lm, Aspect Ratio 16:10, Contrast Ratio 2000:1, Head 5 29/32 in, Lamp Included Yes, Lamp Life 3000 hr, Lamp Watts 370W bulb, Projection Stage Length 40 in to 600 in, Projection Stage Width 40 in to 300 in, Screen Size 40 in to 600 in, Length 16 59/64 in, Width 14 31/32 in, Height 6 45/64 in, Cord Length 2 ft, Voltage 240V AC, Includes Lens Cap, Power Cord, VGA Cable, Remote Control, Manual, Warranty Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.