This item is Discontinued.

Hitachi Multimedia Projector, 9-45/64" L CP-WX4042WN

Multimedia Projector, 9-45/64" L (Discontinued)

  • Mfr # CP-WX4042WN
  • Zoro # G0228319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-WX4042WN
Zoro #
G0228319
UPC #
050585155374
Country of Origin
China

Dimensions

Screen Size
30 in to 300 in
Height
3 13/32 in
Width
12 39/64 in
Length
9 45/64 in
Cord Length
2 ft
Projection Stage Length
30 in to 300 in
Projection Stage Width
30 in to 300 in

Details

Item
Multimedia Projector
Illumination
4000 lm
Lamp Life
5000 hr
Contrast Ratio
10000:1
Voltage
240V AC
Lamp Included
Yes
Aspect Ratio
16:10
Lamp Watts
225W bulb
Resolution
1280 x 800
Head
6 7/64 in
Includes
Remote Control, Power Cord, Computer Cable, (2) AA Batteries, Lens Cover, USB Adapter Cover, CD Manual, Warranty

Description

Multimedia Projector, Resolution 1280 x 800, Illumination 4000 lm, Aspect Ratio 16:10, Contrast Ratio 10000:1, Head 6 7/64 in, Lamp Included Yes, Lamp Life 5000 hr, Lamp Watts 225W bulb, Projection Stage Length 30 in to 300 in, Projection Stage Width 30 in to 300 in, Screen Size 30 in to 300 in, Length 9 45/64 in, Width 12 39/64 in, Height 3 13/32 in, Cord Length 2 ft, Voltage 240V AC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.