This item is Discontinued.

Canon Multimedia Projector, 16-11/32" L 1204C002

Multimedia Projector, 16-11/32" L (Discontinued)

  • Mfr # 1204C002
  • Zoro # G0228328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1204C002
Zoro #
G0228328
UPC #
013803271287
Country of Origin
Japan

Dimensions

Screen Size
30 in to 300 in
Height
5 23/64 in
Width
13 17/64 in
Length
16 11/32 in
Cord Length
2 ft
Projection Stage Width
30 in to 300 in
Projection Stage Length
30 in to 300 in

Details

Item
Multimedia Projector
Lamp Life
2000 hr
Includes
Lens Cap, Power Cord, Remote Control, VGA Cable, Manual, Warranty Card
Voltage
240V AC
Contrast Ratio
2000:1
Resolution
1440 x 900
Illumination
4500 lm
Head
5 29/32 in
Aspect Ratio
16:10
Lamp Included
Yes
Lamp Watts
340W bulb

Description

Multimedia Projector, Resolution 1440 x 900, Illumination 4500 lm, Aspect Ratio 16:10, Contrast Ratio 2000:1, Head 5 29/32 in, Lamp Included Yes, Lamp Life 2000 hr, Lamp Watts 340W bulb, Projection Stage Length 30 in to 300 in, Projection Stage Width 30 in to 300 in, Screen Size 30 in to 300 in, Length 16 11/32 in, Width 13 17/64 in, Height 5 23/64 in, Cord Length 2 ft, Voltage 240V AC, Includes Lens Cap, Power Cord, Remote Control, VGA Cable, Manual, Warranty Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.