Zoro Homepage
This item is Discontinued.
Canon Multimedia Projector, 23-25/64" L 1318C002

Multimedia Projector, 23-25/64" L (Discontinued)

  • Mfr # 1318C002
  • Zoro # G0228352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1318C002
Zoro #
G0228352
UPC #
-
Country of Origin
Japan

Dimensions

Screen Size
40 in to 500 in
Height
8 1/2 in
Width
19 11/16 in
Length
23 25/64 in
Projection Stage Width
40 in to 500 in
Projection Stage Length
40 in to 500 in
Cord Length
2 ft

Details

Item
Multimedia Projector
Lamp Included
Yes
Lamp Life
20,000 hr
Resolution
1920 x 1200
Voltage
240V AC
Contrast Ratio
1050:1
Lamp Watts
370W bulb
Illumination
8000 lm
Aspect Ratio
16:10
Includes
Dust Cap, Power Cord, VGA Cable, Remote Control, Manual, Warranty Card
Head
5 29/32 in

Description

Multimedia Projector, Resolution 1920 x 1200, Illumination 8000 lm, Aspect Ratio 16:10, Contrast Ratio 1050:1, Head 5 29/32 in, Lamp Included Yes, Lamp Life 20,000 hr, Lamp Watts 370W bulb, Projection Stage Length 40 in to 500 in, Projection Stage Width 40 in to 500 in, Screen Size 40 in to 500 in, Length 23 25/64 in, Width 19 11/16 in, Height 8 1/2 in, Cord Length 2 ft, Voltage 240V AC, Includes Dust Cap, Power Cord, VGA Cable, Remote Control, Manual, Warranty Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.