Stop Sign, 12" W, 12" H, Aluminum, Red

  • Mfr # R1-1-12HA

  • Zoro # G0228365


product price:  $18.69
/ea

Key Features

Header
No Header
Legend
Stop
Width
12"
Height
12"
Sign Shape
Octagon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1-1-12HA
Zoro #
G0228365
UPC #
849362014252
Country of Origin
United States

Dimensions

Width
12"
Height
12"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Stop Sign
Header
No Header
Legend
Stop
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Red
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Sign Legend Color
White
Material
Aluminum
Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
White/Red
Subject Matter
Traffic
Legend Style
Text
Double-Sided
No
Language
English
Sign Legend Text Color
White
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
MUTCD Code
R1-1
Sign Header
No Header
Includes Cross-Braces
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
5 to 8 yr.
MUTCD Compliant Sign
Yes
Sign Properties
Rigid
MUTCD Sign Description
Stop
Sign Mounting Hardware Included
No
Sign Legend
Stop
Number of Printed Sides
1
State Specific Sign
No
Holes on 1 in. Centers
Yes
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Text
Mounting Hole Distance Center to Center
9 in
Material Properties
Roll Up

Description

Stop Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Octagon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.