Shop LYLE

Stop Look Out For Forklifts Sign, 24" W, 24" H, Recycled Aluminum, Red

  • Mfr # T1-6234-HI_24x24
  • Zoro # G5293178

product price: 
$
59.49
/ea

Key Features

Header
No Header
Legend
Stop Look Out For Forklifts
Width
24 in
Height
24"
Sign Shape
Octagon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-6234-HI_24x24
Zoro #
G5293178
UPC #
-
Country of Origin
United States
Item
Stop Look Out For Forklifts Sign
Header
No Header
Legend
Stop Look Out For Forklifts
Sign Shape
Octagon
Sign Material
Recycled Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
Forklift
Sign Legend Color
White
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Legend Style
Symbol and Text
OSHA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Sign Legend Text Color
White
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
80 ft
Sign Legend
Look Out For Forklifts
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Mounting Location
Post, Wall
ANSI Standards
ANSI Z535-2006
Sign Header Style
Symbol and Text
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Format
Other Format
Anti-Slip Surface
No
Sign Header
Stop
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Red
Mounting Pattern
2 Center
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
15 ft
Product Type
Reflective Lift Truck Traffic Stop Sign

Dimensions

Width
24 in
Height
24"
Thickness
0.08 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Description

Caution Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Look Out For Forklifts, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.